- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
| Housing Material | Cartridge Only |
| Style | Poppet |
| Model No. | CV6-10-P-0-3-062 |
| Series | CV6-10 |
| Housing | No |
| Port Size | SAE-12 |
| Flow [Max] | 20 gal/min |
| Port Type | Cartridge Only |
| Orifice Size | 0.062 in |
| Cracking Pressure | 3 psi |
| Seal Material | Buna-N |
| Size | 10 mm |
| Weight | 0.0 LB |

