Skip to content Skip to navigation menu
Vickers by Danfoss02-200297

02-200297

Vickers Pilot To Shift Direction Control Valve
Item #103928243
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS3-16 Series
  • 35 gal/min Maximum Flow
Vickers by Danfoss02-200297
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS3-16 Series
  • 35 gal/min Maximum Flow
Pilot Pressure 80 psi
Style 3-Way, 2-Position
Series PTS3-16
Valve Type Pilot To Shift
Model No. PTS3-16-0-80-SS
Seal Type Viton
Pilot/Drain Internal Drain
Flow [Max] 35 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison