- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
- Pilot Operated Operation
| Seal Material | Viton |
| Cavity | C-10-3S |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Installation | Screw-in Cartridge |
| Housing | No |
| Size | 10 mm |
| No. of Valve Ports | 3 |
| Series | POC1-10 |
| Temperature Range [Min] | -40 °F |
| Model No. | POC1 10V F 0 005 |
| Pressure [Max] | 5000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 0.25 cc/min |
| Style | Poppet |
| Operation | Pilot Operated |
| Cracking Pressure | 4 psi |
| No. of Housing Ports | 3 |
| Pilot Ratio | 3:1 |
| Orifice Size | 0.748 in |
| Flow [Max] | 15 gal/min |
| Temperature Range [Max] | 248 °F |
| Pressure Setting | 4 psi |
| Port Type | Cartridge Only |
| Pilot Piston Seal | No |
| Weight | 0.0 LB |

