- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
| Housing Material | Cartridge Only |
| Series | CV13-10 |
| Style | Poppet |
| Model No. | CV13-10V-P-0-210 |
| Flow [Max] | 20 gal/min |
| Port Size | SAE-8 |
| Size | 10 mm |
| Cracking Pressure | 210 psi |
| Housing | No |
| Port Type | Cartridge Only |
| Seal Material | Viton |
| Weight | 0.0 LB |

