- Solenoid Valve
- 3-Way, 2-Position, Push Type Manual Valve Type
| Valve Type | 3-Way, 2-Position, Push Type Manual |
| Pressure [Max] | 3000 psi |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Model No. | SV1B-12-3P-0-00 |
| Flow [Max] | 11 gal/min |
| Weight | 0.0 LB |

