- Proportional Valve
- EFV2-12-CA0-0-00 Model Code
- Flow Valve Control Type
| Series | EFV2 |
| Model No. | EFV2-12-CA0-0-00 |
| Seal Material | Buna-N |
| Control Type | Flow Valve |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |
| Series | EFV2 |
| Model No. | EFV2-12-CA0-0-00 |
| Seal Material | Buna-N |
| Control Type | Flow Valve |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |