Skip to content Skip to navigation menu
Vickers by Danfoss02-200606

02-200606

Vickers Pressure Control Cartridge Valve
Item #103925921
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • Cartridge Only Port Type
  • Direct Acting Operation
Vickers by Danfoss02-200606
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • Cartridge Only Port Type
  • Direct Acting Operation
Temperature Range [Max] 248 °F
Flow [Max] 8 gal/min
Pilot Ratio 100:1
Operation Direct Acting
Installation Screw-in Cartridge
No. of Housing Ports 2
Valve Material Cartridge only
Type Pressure Relief Valve
Operating Pressure [Max] 3046 psi
Adjustment Type Factory Set
Cavity C-10-2
Pressure Setting 1769 psi
Leakage 0.25 cc/min
Temperature Range [Min] -40 °F
Valve Torque into Cavity 47 to 54 Nm
Port Type Cartridge Only
Recommend Filtration Level 18/16/13 microns
Operating Pressure [Min] 493 psi
Style Poppet
No. of Valve Ports 2
Series RV1-10
Model No. RV1A-10-F-0-30/15
Seal Material Buna-N
Pressure [Max] 3046 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison