- Solenoid Valve
- Direct Acting Actuation
| Actuation | Direct Acting |
| Temperature Range [Max] | 212 °F |
| No. of Valve Ports | 2 |
| Model No. | SBV11-10-0-0-24DGH |
| Connector Type | DIN 43650-A |
| Valve Voltage Rating | 24 VDC |
| Watt Rating | 29 W |
| Series | 10 Series |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

