- Check Valve
| Recommend Filtration Level | 18/16/13 microns |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Installation | Screw-in Cartridge |
| Model No. | CV610NP00000304802 |
| Series | CV6-10 |
| Leakage | 0.25 cc/min |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Weight | 0.0 LB |

