Skip to content Skip to navigation menu
Vickers by Danfoss02-300635

02-300635

Vickers Pressure Relief Valve
Item #103265648
  • Pressure Relief Valve
  • 60 gal/min Maximum Flow
Vickers by Danfoss02-300635
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 60 gal/min Maximum Flow
Actuation Option Solenoid
Remote No
Body Material Cast Iron
Manual Override No
Valve Type Pressure Relief
Adjustment Type Screw
Flow [Max] 60.00 gal/min
Performance Standard Performance
Model No. CG-06-CCB-DG-8C-VM-FTWL-B5-41
Adjustment Yes
Valve Mount Type Subplate/Manifold Mounted
Fluid Cleanliness 19/17/14 micron
Seal Material Buna-N
Pressure [Max] 3,000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison