- D05 Sequence Valve
- 75-1,450 psi
- Adjustment is Handknob
- SAE-4 Gage Port
- No External Drain
| Pressure Adjustment Range (psi) | 75 to 1,450 |
| Adjustment Type | Handknob |
| Manufacturer Part No. | DGMR1-5-PP-BH-S-30 |
| Interface | D05 |
| Design No. | 30 |
| Gage Port | SAE-4 |
| Valve Type | Sequence Valve |
| Model No. | DGMR1-5-PP-BH-S-30 |
| External Drain | No |
| Weight | 7.5 LB |

