- Pressure Relief Valve
- 150 gal/min Maximum Flow
| Body Material | Cast Iron |
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| Adjustment Type | Screw |
| Flow [Max] | 150.00 gal/min |
| Seal Material | Buna-N |
| Model No. | CPF2S-12-F-W-3S-M-U-H5-20 |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3,000 psi |
| Weight | 27.35 LB |

