- Tandem Unit Vane Pumps - Fixed Displacement
- V2020 Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.
features
- foot mounting brackets optional
- Self-wear compensation
- performance does not degrade with use
- Designed for use with oil or synthetic fire-resistant fluids
- SAE two-bolt mounting flanges are standard
- Pump rotation, port orientation and cartridge kit are field changeable
| Rotation | Right Hand (CW) |
| Seal Material | Buna-N |
| Port Size | 2 |
| Port Orientation - Cover End | Outlet Opposite Inlet |
| Relief Valve Setting | N/A |
| Minor Diameter [Max] | N/A |
| Spline Description | N/A |
| Displacement Shaft End (cu in/revolution) | 1.2 |
| Major Diameter [Min] | N/A |
| Minor Diameter [Min] | N/A |
| Pressure Port Size, Cover End | 3/4 in SAE O-Ring |
| Configuration | Double |
| Cover End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
| Port Orientation - Shaft End | Outlet Opposite Inlet |
| Pump Series | V2020 |
| Displacement Cover End (cu in/revolution) | 1.2 |
| Major Diameter [Max] | N/A |
| Mounting | Flange Mount |
| Controlled Flow Rate | N/A |
| Mounting Flange | SAE B, 2 Bolt |
| Shaft Key | 3/16 in |
| Pilot Type | N/A |
| Shaft Type | Straight w/ Key |
| Shaft End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
| Shaft Seal Type | Single Shaft Seal |
| Minor Diameter | N/A |
| Shaft Length | 2 5/16 in |
| Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
| Model No. | V2020-1F6S6S-1AA30 |
| Shaft Dia. | 0.875 in |
| Port Type | Flange |
| Weight | 35.0 LB |

