- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
caution
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Port T Pressure Rating | 1000 psi |
| Coil Type Code | None |
| Seal Material | Buna-N |
| Overrides | No Overrides |
| Indicator Lights | No |
| Surge Suppressor/Damper | None |
| Operation | Solenoid Operated |
| Electrical Connection | KU W/ Deutsch Connector |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options Code | None |
| Solenoid | Double |
| Rated Flow [Max] | 25 gal/min |
| NFPA Size | D05 |
| Pressure [Max] | 3600 psi |
| Electrical Options | None |
| Response Type | Standard Response |
| Flow Direction Code | 4 |
| Crossover | All Ports Blocked |
| Cycle Rate [Max] | N/A |
| Design No. | 61 |
| Reducer Module | N/A |
| Spool Spring Arrangement Code | N |
| Function | 3-Position Detented |
| Voltage & Frequency | 12 VDC |
| Center Position | All Ports Blocked |
| Model No. | DG4S4W-012N-G-61 |
| Pilot/Drain | None |
| Tank Port Rating | 1000 |
| Coil Rating Code | G |
| Coil Type | Flying Leads |
| Mechanical Options | None |
| Spool Code | 2 |
| Electrical Options Code | W |
| Port Restrictor Plugs | None |
| Actuator Type | Solenoid |
| Pilot Valve Type | N/A |
| AC/DC | DC |
| Valve Type | Standard-Duty |
| Weight | 10.0 LB |

