- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
- 150 gal/min Maximum Flow
| Fluid Cleanliness | 19/17/14 micron |
| Adjustment | Yes |
| Port Size | 12 mm |
| Seal Material | Buna-N |
| Flow [Max] | 150 gal/min |
| Valve Mount Type | Pump Flange Mounting |
| Valve Type | Unloading Valve |
| Performance | Standard Performance |
| Adjustment Type | Screw |
| Body Material | Cast Iron |
| Pressure [Max] | 3000 psi |
| Model No. | UPF1S-12-B-W-P-20 |
| Weight | 0.0 LB |

