- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 10.5 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
| Port Restrictor Plugs | 1 mm Diameter - P Port |
| Rated Flow [Max] | 10.5 gal/min |
| Pressure [Max] | 5075 psi |
| Pressure Port Check Valve Pressure | N/A |
| Cycle Rate [Max] | N/A |
| Indicator Lights | No |
| Solenoid Energization Code | None |
| Electrical Options | None |
| Response Type | Standard Response |
| Coil Rating Code | B |
| Coil Type | DIN 43650 |
| Valve Type | Standard-Duty |
| Function Code | 2 |
| Model No. | DG4V 3S 2AL M U B5 60 P10 |
| Solenoid Indicator Lights Code | None |
| Electrical Connector Code | None |
| NFPA Size | D03 |
| Tank Port Rating | 1500 |
| Manual Override Option Code | None |
| Function | 2-Position Spring Offset, End to End |
| Reducer Module | N/A |
| Spool Code | 2 |
| Operation | Solenoid Operated |
| Spool Indicator Switch Code | None |
| Surge Suppressor/Damper | None |
| Solenoid Code | B |
| AC/DC | AC |
| Port T Pressure Rating | 1500 psi |
| Seal Material | Buna-N |
| Mechanical Options | None |
| Design No. | 60 |
| EN Code | None |
| Port Restrictor Plug Code | P10 |
| Electrical Connection | DIN 43650 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pilot Valve Type | N/A |
| Actuator Type | Solenoid |
| Center Position | All Ports Blocked |
| Surge Suppressor/Damper Code | None |
| Solenoid | Single |
| Overrides | No Overrides |
| Spool Spring Arrangement Code | AL |
| Spool Shift Timing | N/A |
| Housing Code | None |
| Pilot/Drain | None |
| Port T Code | 5 |
| Crossover | All Ports Blocked |
| Coil Type Code | U |
| Weight | 5.0 LB |

