- Pressure Relief Valve
- 145 to 725 psi Pressure Adjustment Range
- 75 gal/min Maximum Flow
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Valve Mount Type | Pump Flange Mounting |
| Flow [Max] | 75.00 gal/min |
| Port Type | SAE |
| Pressure Adjustment Range (psi) | 145 to 725 |
| Pressure [Max] | 3,000 psi |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Performance | Standard Performance |
| Remote | No |
| No. of Stages | Two Stage |
| Model No. | CPF1S-08-A-W-20 |
| Weight | 12.06 LB |

