- SystemStak™ Counterbalance Valve
- Single Control
- D05
- Counterbalance in A Port, Piloted from B Port
- 900-3,000 psi
| Port Control, Dual | N/A |
| Valve Type | Counterbalance |
| Counterbalance Type | Single |
| Pressure Adjustment Range (psi) | 900 to 3,000 |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Model No. | DGMR-5-A1-FC-30 |
| Adjustment Type | Cap Over Screw |
| Interface | D05 |
| Manufacturer Part No. | DGMR-5-A1-FC-30 |
| Port Control | Counterbalance in A Port, Piloted from B Port |
| Pilot Ratio | 4:1 |
| External Drain | No |
| Design No. | 30 |
| Gage Port | None |
| Adjustment Type, Dual | N/A |
| Weight | 7.5 LB |

