- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Micrometer Adjustment Type
| Gage Port | SAE-4 |
| Adjustment | Yes |
| Actuation Option | Proportional |
| Performance | Standard Performance |
| Model No. | DGMX2-3-PP-AK-S-40 |
| External Drain | No |
| Manufacturer Part No. | DGMX2-3-PP-AK-S-40 |
| Pressure [Max] | 4500 psi |
| Port Control | Pressure Port |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Interface | D03 |
| Valve Type | Pressure Reducing Valve |
| Adjustment Type | Micrometer |
| Body Material | Cast Iron |
| Gauge Port Thread Type | SAE |
| Adjuster Location | Port B End |
| Seal Material | Buna-N |
| Design No. | 40 |
| No. of Stages | Single Stage |
| Pilot Control | Pressure Port |
| Weight | 3.3 LB |

