- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Spring Centered Function
| NFPA Size | D10 |
| Seal Material | Buna-N |
| Compatible Fluids | Petroleum Oil |
| Rated Flow [Max] | 30 gal/min |
| Function | Spring Centered |
| Body Material | Ductile Iron |
| Actuation Identification | Solenoid B |
| Operation | Solenoid Operated |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 5000 psi |
| Actuator Type | Solenoid |
| Mounting | Subplate/Manifold Mount |
| Model No. | DG3V-10-9C-10 |
| Weight | 128.0 LB |

