Skip to content Skip to navigation menu
Vickers by Danfoss02-321824

02-321824

Vickers D10 Solenoid Valve
Item #102085113
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-321824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D10 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

applications

  • Used to control large flows, to 1,100 l/min (290 US gpm)

features

  • Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
  • Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
  • Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
  • High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Coil Type DIN 43650
Response Type Code None
Function 3-Position Spring Centered
Seal Material Buna-N
Surge Suppressor/Damper Code None
Center Position P Blocked, A & B to T
Design No. 10
Crossover P Blocked, A or B to T
NFPA Size D10
Electrical Connector Code None
Manual Override Option Code None
Pilot Valve Type CETOP 3, High Performance
Reducer Module N/A
Indicator Lights No
AC/DC AC
EN Code None
Solenoid Indicator Lights Code None
Pilot Pressure [Max] 3000 psi
Response Type Standard Response
Spool Control Modification Code None
Valve Type Standard-Duty
Operation Pilot Operated
Pilot Pressure Code None
Manual Override Plain Override
Pilot Valve Type Code H
Overrides Plain Override Solenoid Ends
Rated Flow [Max] 290 gal/min
Port T Pressure Rating 3000 psi
Pressure Port Check Valve Code None
Pressure [Max] 5000 psi
Pilot Drain Code None
Reducer Module Code None
Electrical Connection No Connector
Model No. DG5V-10-H-6C-M-U-A-10
Solenoid Double
Surge Suppressor/Damper None
Pressure Port Check Valve Pressure N/A
Coil Type Code U
Solenoid Energization Code None
Tank Port Rating 3000
Port Restrictor Plugs None
Coil Rating Code A
Gauge Port SAE-4
Port Restrictor Plug Code None
Actuator Type Solenoid
Housing Code None
Electrical Options Code None
Spool Code 6
Gauge Ports Code None
Pilot/Drain External Pilot/Internal Drain
Electrical Options None
Mechanical Options None
Voltage & Frequency 110 VAC - 50 Hz
Spool Spring Arrangement Code C
Assembly Code None
Weight 100.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison