Skip to content Skip to navigation menu
Vickers by Danfoss02-322105-G

02-322105-G

VT Series Single Unit Thru-Drive Vane Pump
Item #103157275
  • Series 45VT RH (CW) Thru-Drive Vane Pump
  • 90 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE C, 2 Bolt Rear Pump Mounting
  • Outlet Port is 90° CCW from Inlet
  • Adapter Mounting Inline w/Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-322105-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45VT RH (CW) Thru-Drive Vane Pump
  • 90 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE C, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series 45VT
Mounting Flange SAE C, 2 Bolt
Shaft Key 3/8 in
Rear Pump Mounting Adapter SAE C, 2 Bolt
Flow @ RPM 60 gpm @ 1200 rpm
Port Type Flange, Metric Threads
Model No. 45VTCS60AM-2203BA 22R
Shaft Dia. 1.5 in
Adapter Mounting Orientation Inline w/Mounting Flange
Pressure Port 1 1/2 in Flange, Metric Threads
Design No. 22
Rotation Right Hand (CW)
Manufacturer Part No. 45VTCS60AM-2203BA 22R
Port Size 3 1/2
Pressure [Max] 2500 psi
Shaft Length 3.125 in
Displacement (in³/rev) 11.75
Mounting Flange Mount
Seal Material Buna-N
Outlet Port Position 90° CCW from Inlet
Shaft Type Straight w/ Key
Shaft Seal Type Single Shaft Seal
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison