Skip to content Skip to navigation menu
Vickers by Danfoss02-324707

02-324707

Vickers Pressure Relief Valve
Item #103140091
  • Pressure Relief Valve
  • 1500 to 3000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Vickers by Danfoss02-324707
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 1500 to 3000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Pressure [Max] 3,000 psi
Adjustment Type Knob
Actuation Option Solenoid
Valve Type Pressure Relief
Temperature Range [Max] 150 °F
Model No. CG5-100A-F-M-U6-H5-100
Manual Override Yes
Compatible Fluids Water Glycol
Seal Material Buna-N
No. of Stages Two Stage
Fluid Cleanliness 19/17/14 micron
Pressure Adjustment Range (psi) 1,500 to 3,000
Flow [Max] 113.50 gal/min
Valve Mount Type Subplate/Manifold Mounted
Tank Port Rating 1450
Performance Standard Performance
Body Material Cast Iron
Adjustment Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison