- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 2900 psi Pressure Adjustment Range
- Micrometer Adjustment Type
| External Drain | Yes |
| Body Material | Cast Iron |
| Gage Port | SAE-4 |
| Leakage | 196.645 cc/min |
| Interface | D05 |
| Seal Material | Fluorocarbon |
| Adjuster Location | Port B End |
| Adjustment | Yes |
| Performance | Standard Performance |
| Adjustment Type | Micrometer |
| Gauge Port Thread Type | SAE |
| Pressure Adjustment Range (psi) | 125 to 2,900 |
| Model No. | DGMX2-5-PP-FK-E-S-30 |
| Design No. | 30 |
| Manufacturer Part No. | DGMX2-5-PP-FK-E-S-30 |
| Valve Type | Pressure Reducing Valve |
| No. of Stages | Single Stage |
| Pilot Control | Pressure Port |
| Pressure [Max] | 4500 psi |
| Remote Control Port | No |
| Port Control | Pressure Port |
| Actuation Option | Proportional |
| Weight | 7.5 LB |

