- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 725 to 4500 psi Pressure Adjustment Range
- Knob Adjustment Type
| Manufacturer Part No. | DGMC2-3-AT-GH-BT-GH-41 |
| Adjustment Type, Dual | Handknob |
| Relief Function | Dual |
| Pressure Limited In | Port A |
| Remote Control Port | No |
| Pressure Limited In, Dual | Port B |
| Model No. | DGMC2-3-AT-GH-BT-GH-41 |
| Interface | D03 |
| Design No. | 41 |
| Seal Material | Buna-N |
| Port Drained Into | Tank Port |
| Pressure Adjustment Range (psi) | 725 to 4,500 |
| Pressure [Max] | 4500 psi |
| External Drain | No |
| Body Material | Cast Iron |
| Valve Type | Relief Valve |
| Actuation Option | Proportional |
| No. of Stages | Two Stage |
| Port Drained Into, Dual | Tank Port |
| Adjustment | Yes |
| Gage Port | None |
| Performance | Standard Performance |
| Pressure Adjustment Range, Dual (psi) | 725-4,500 |
| External Drain, Dual | No |
| Adjustment Type | Knob |
| Weight | 3.3 LB |

