- Pressure Control Valve
- Pressure Reducing Valve Type
- 145 to 2000 psi Pressure Adjustment Range
- Micrometer W/ Keylock Adjustment Type
| Pilot Control | Port B |
| Adjustment Type | Micrometer w/Keylock |
| Pressure Adjustment Range (psi) | 145 to 2,000 |
| Model No. | DGMX2-3-PB-CK-S-40 |
| Gauge Port Thread Type | SAE |
| Manufacturer Part No. | DGMX2-3-PB-CK-S-40 |
| Remote Control Port | No |
| Port Control | Pressure Port |
| Interface | D03 |
| Valve Type | Pressure Reducing Valve |
| Gage Port | SAE-4 |
| Adjuster Location | Port B End |
| Design No. | 40 |
| External Drain | No |
| Weight | 3.3 LB |

