- D03 Single Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 145-2,900 psi
- Handknob Adjustment
| Gage Port | None |
| External Drain, Dual | N/A |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 145 to 2,900 |
| Pressure Limited In | Port A |
| Interface | D03 |
| Model No. | DGMC-3-AB-CH-41 |
| Adjustment Type, Dual | N/A |
| Port Drained Into | Port B |
| External Drain | No |
| Relief Function | Single |
| Design No. | 41 |
| Manufacturer Part No. | DGMC-3-AB-CH-41 |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Pressure Limited In, Dual | N/A |
| Port Drained Into, Dual | N/A |
| Valve Type | Relief Valve |
| Adjustment Type | Handknob |
| Weight | 3.3 LB |

