| Coil Rating | 24 VDC Amplifier Supply |
| NFPA Size | D03 |
| Spool Flow Rate | 3.2 gal/min |
| Mounting | Subplate Mounted |
| T Port Pressure | 3000 psi |
| Spool Metering Type | Meter-In & Meter-Out |
| Electrical Connection | 7 Pin Connector w/ Plug, C Pin Enables Signal |
| Integral Amplifier | Yes |
| Operation | Solenoid Operated |
| Spool Type | P Blocked, A & B to Tank |
| Valve Performance | Servo Performance |
| Control Type | Directional |
| Design No. | 10 |
| Weight | 0.0 LB |

