Skip to content Skip to navigation menu
Vickers by Danfoss02-333502

02-333502

Proportional Directional Valve w/Feedback
Item #103143441
Vickers by Danfoss02-333502
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Solenoid Energization ANSI B93.9 Standard
Spool Type P Blocked, A & B to Tank
Control Type Directional
Mounting Subplate Mounted
NFPA Size D05
Manual Overrides No Overrides
Feedback Arrangement Spool Position
Spool Metering Type Meter-In & Meter-Out
Solenoid Double
Valve Performance High Performance
Electrical Connection 7 Pin Connector w/o Plug
Operation Solenoid Operated
Integral Amplifier Yes
Spool Flow Rate 13.2 gal/min
Coil Rating 24 VDC Amplifier Supply
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison