These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Electrical Connection
Wired Terminal Block
Surge Suppressor/Damper
Encapsulated Transzorb
Function
3-Position Spring Centered
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Voltage & Frequency
24 VDC, Low Power Coil
Seal Material
Buna-N
Spool Spring Arrangement Code
C
Solenoid
Double
Function Code
2
Crossover
All Ports Blocked
Design No.
60
Coil Type Code
F
Solenoid Code
HL
Mechanical Options
None
Indicator Lights
Yes
Reducer Module
N/A
Pressure Port Check Valve Pressure
N/A
Center Position
All Ports Blocked
Electrical Options
None
Pilot Valve Type
N/A
AC/DC
DC
Solenoid Energization Code
None
Valve Type
High-Performance
Spool Indicator Switch Code
None
Pressure [Max]
5075 psi
Response Type
Standard Response
Coil Rating Code
HL
EN Code
None
Electrical Connector Code
T
Surge Suppressor/Damper Code
D7
Pilot/Drain
None
Port Restrictor Plugs
None
Port Restrictor Plug Code
None
Solenoid Indicator Lights Code
L
Housing Code
W
Operation
Solenoid Operated
Port T Pressure Rating
3000 psi
Cycle Rate [Max]
N/A
Spool Code
2
Overrides
No Overrides
Manual Override Option Code
None
Spool Shift Timing
N/A
Port T Code
7
NFPA Size
D03
Actuator Type
Solenoid
Rated Flow [Max]
21 gal/min
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back