- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Shaft Type | Straight Keyed |
| Control Type | Pressure Compensator |
| Displacement (in³/rev) | 2.75 |
| Flow Compensator Setting | None |
| Shaft Description | SAE B |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Seal Material | Buna-N |
| Origin | Axial Piston Pumps |
| Manufacturer Part No. | PVM045ER05CS02AAA07000000A0A |
| Shaft Length | 1 5/16 in |
| Operating Pressure [Max] | 5000 psi |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Shaft Dia. | 0.875 in |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Bolt Circle Dia. | 5 3/4 in |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Valve Plate | Electric Motor Speeds |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Model No. | PVM045ER05CS02AAA07000000A0A |
| Pressure Compensator Setting | 70 Bar |
| Port Type | Flange Ports |
| Port Location | Side Port |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Spline Description | N/A |
| Paint | Standard Blue Paint |
| Key | 1/4 in |
| Mounting Flange | SAE B, 2 Bolt |
| HP @ 1,800 rpm [Max] | 55 hp |
| Pilot Diameter | 4 in |
| Pump Type | Open Circuit Axial |
| Rotation | Right Hand (CW) |
| Series | PVM045 |
| RPM [Max] | 1800 rpm |
| Weight | 52.0 LB |

