- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 1 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Pressure Compensator Setting | 280 Bar |
| HP @ 1,800 rpm [Max] | 55 hp |
| Spline Description | N/A |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Model No. | PVM045ER06CS02AAB28110000A0A |
| Series | PVM045 |
| Key | 1/4 in |
| Bolt Circle Dia. | 5 3/4 in |
| Rotation | Right Hand (CW) |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Operating Pressure [Max] | 5000 psi |
| Paint | Standard Blue Paint |
| Pilot Diameter | 4 in |
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| RPM [Max] | 1800 rpm |
| Shaft Dia. | 1 in |
| Port Location | Side Port |
| Shaft Length | 1 1/2 in |
| Displacement (in³/rev) | 2.75 |
| Pump Type | Open Circuit Axial |
| Mounting Flange | SAE B, 2 Bolt |
| Shaft Description | SAE B-B |
| Flow Compensator Setting | 11 Bar |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Origin | Axial Piston Pumps |
| Seal Material | Buna-N |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Valve Plate | Electric Motor Speeds |
| Manufacturer Part No. | PVM045ER06CS02AAB28110000A0A |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Shaft Type | Straight Keyed |
| Port Type | Flange Ports |
| Weight | 52.0 LB |

