Skip to content Skip to navigation menu
Vickers by Danfoss02-337750

02-337750

Vickers Pressure Control Unloading Valve
Item #102056723
  • Pressure Unloading Valve
  • Unloading Valve Type
  • 12 mm Port Size
  • 130 to 1800 psi Pressure Adjustment Range
  • 150 gal/min Maximum Flow
Vickers by Danfoss02-337750
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Unloading Valve
  • Unloading Valve Type
  • 12 mm Port Size
  • 130 to 1800 psi Pressure Adjustment Range
  • 150 gal/min Maximum Flow
Pressure [Max] 3000 psi
Valve Mount Type Pump Flange Mounting
Port Size 12 mm
Body Material Cast Iron
Tank Port Rating 1450
Valve Type Unloading Valve
Flow [Max] 150 gal/min
Pressure Adjustment Range (psi) 130 to 1,800
No. of Stages Two Stage
Adjustment Yes
Performance Standard Performance
Actuation Option Solenoid
Fluid Cleanliness 19/17/14 micron
Model No. UPF2S-C-12-B-W-3S-M-FW-H5-20
Seal Material Buna-N
Adjustment Type Screw
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison