Skip to content Skip to navigation menu
Vickers by Danfoss02-339832

02-339832

Vickers Pressure Relief Valve
Item #103159199
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Vickers by Danfoss02-339832
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 500 to 2000 psi Pressure Adjustment Range
  • 113.5 gal/min Maximum Flow
Body Material Cast Iron
Fluid Cleanliness 19/17/14 micron
Seal Material Buna-N
Adjustment Type Screw
Actuation Option Solenoid
Valve Type Pressure Relief
Valve Mount Type Pipe Thread Connection
Manual Override Yes
Flow [Max] 113.50 gal/min
Model No. CS5-100A-C-M-FW-D5-100
Spring Arrangement A
Switch Connector No
Pressure Adjustment Range (psi) 500 to 2,000
Adjustment Yes
Tank Port Rating 1450
Pressure [Max] 3,000 psi
Performance Standard Performance
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison