Skip to content Skip to navigation menu
Vickers by Danfoss02-341566

02-341566

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101947527
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Electric Dual Range Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341566
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Origin Piston Pumps
Series PVQ20
Shaft Style Single Shaft
Rotation Right Hand (CW)
Pressure Adjustment [Max] 3000 psi
Pressure [Max] 3000 psi
Port Location Side Port
Case Drain SAE-8
Shaft Type Straight w/ Key
Displacement (in³/rev) 1.29
Design No. 21
Manufacturer Part No. PVQ20 B2R SS1S 21 CD21 21
Model No. PVQ20 B2R SS1S 21 CD21 21
Outlet Port SAE-20
Pump Type Variable Displacement Open Circuit
Inlet Port SAE-20
Pressure Adjustment [Min] 350 psi
Shaft Dia. 0.875 in
Mounting Flange SAE B, 2 Bolt
Port Type SAE
GPM @ Speed 9.5 gpm @ 1750 rpm
Seal Material Buna-N
Control Type Electric Dual Range Compensator
Mounting Flange Mount
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison