Skip to content Skip to navigation menu
Vickers by Danfoss02-341598

02-341598

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101919692
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341598
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Shaft Type 9 Tooth Splined
Seal Material Buna-N
Mounting Flange Mount
Shaft Style Single Shaft
Outlet Port SAE-12
Shaft Dia. 0.625 in
Control Type Low Pressure Compensator
Series PVQ10
Port Location Rear Port
Pressure [Max] 3000 psi
Model No. PVQ10-A2R-SE3S-20-CM7-12
Rotation Right Hand (CW)
GPM @ Speed 4.75 gpm @ 1750 rpm
Inlet Port SAE-12
Mounting Flange SAE A, 2 Bolt
Pressure Adjustment [Min] 350 psi
Pressure Adjustment [Max] 1500 psi
Pump Type Variable Displacement Open Circuit
Displacement (in³/rev) 0.643
Manufacturer Part No. PVQ10-A2R-SE3S-20-CM7-12
Origin Piston Pumps
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison