With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Inlet Port
SAE-12
Origin
Piston Pumps
Pump Type
Variable Displacement Open Circuit
Shaft Type
Straight w/ Key
Mounting
Flange Mount
Pressure Adjustment [Max]
3000 psi
Mounting Flange
SAE A, 2 Bolt
Port Type
SAE
Model No.
PVQ10 A2L SE1S 20 C21D 12
Control Type
Pressure Compensator
Seal Material
Buna-N
Rotation
Left Hand (CCW)
Outlet Port
SAE-12
Displacement (in³/rev)
0.643
Manufacturer Part No.
PVQ10 A2L SE1S 20 C21D 12
Pressure [Max]
3000 psi
Special Design Option
Adjustable Maximum Displacement Stop
Series
PVQ10
Port Location
Rear Port
Shaft Style
Single Shaft
Shaft Dia.
0.75 in
Pressure Adjustment [Min]
350 psi
Weight
16.0 LB
We're here for you
with Service Centers across the country - We have your back