Skip to content Skip to navigation menu
Vickers by Danfoss02-341635

02-341635

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906795
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341635
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Rotation Left Hand (CCW)
Origin Piston Pumps
Port Location Side Port
Mounting Flange SAE A, 2 Bolt
Shaft Style Single Shaft
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Max] 1500 psi
Port Type SAE
GPM @ Speed 6.25 gpm @ 1750 rpm
Shaft Dia. 0.75 in
Pressure [Max] 3000 psi
Shaft Type Straight w/ Key
Model No. PVQ13-A2L-SS1S-20-CM7-12
Seal Material Buna-N
Pressure Adjustment [Min] 350 psi
Control Type Low Pressure Compensator
Mounting Flange Mount
Series PVQ13
Displacement (in³/rev) 0.843
Manufacturer Part No. PVQ13-A2L-SS1S-20-CM7-12
Outlet Port SAE-16
Inlet Port SAE-16
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison