Skip to content Skip to navigation menu
Vickers by Danfoss02-341639

02-341639

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101919691
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341639
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Manufacturer Part No. PVQ13-A2R-SS3S-20-CG-30
Outlet Port SAE-16
Port Location Side Port
Pressure [Max] 3000 psi
Model No. PVQ13-A2R-SS3S-20-CG-30
Origin Piston Pumps
Displacement (in³/rev) 0.843
Rotation Right Hand (CW)
Shaft Style Single Shaft
Port Type SAE
Shaft Type 9 Tooth Splined
Shaft Dia. 0.625 in
Mounting Flange SAE A, 2 Bolt
Inlet Port SAE-16
GPM @ Speed 6.25 gpm @ 1750 rpm
Series PVQ13
Mounting Flange Mount
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison