Skip to content Skip to navigation menu
Vickers by Danfoss02-341640

02-341640

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101921613
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341640
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Inlet Port SAE-16
Displacement (in³/rev) 0.843
Seal Material Buna-N
Manufacturer Part No. PVQ13-A2R-SS3S-20-CM7-12
Shaft Style Single Shaft
Port Location Side Port
Pressure Adjustment [Max] 1500 psi
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Shaft Type 9 Tooth Splined
Port Type SAE
Series PVQ13
Mounting Flange Mount
Rotation Right Hand (CW)
Shaft Dia. 0.625 in
Mounting Flange SAE A, 2 Bolt
Outlet Port SAE-16
Pressure Adjustment [Min] 350 psi
GPM @ Speed 6.25 gpm @ 1750 rpm
Model No. PVQ13-A2R-SS3S-20-CM7-12
Pressure [Max] 3000 psi
Control Type Low Pressure Compensator
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison