Skip to content Skip to navigation menu
Vickers by Danfoss02-341649

02-341649

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906048
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341649
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Style Single Shaft
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Series PVQ13
Mounting Flange SAE A, 2 Bolt
GPM @ Speed 6.25 gpm @ 1750 rpm
Pump Type Variable Displacement Open Circuit
Seal Material Buna-N
Mounting Flange Mount
Origin Piston Pumps
Pressure [Max] 3000 psi
Manufacturer Part No. PVQ13-A2R-SE1S-20-CG-30
Model No. PVQ13-A2R-SE1S-20-CG-30
Port Type SAE
Shaft Dia. 0.75 in
Inlet Port SAE-12
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Displacement (in³/rev) 0.843
Outlet Port SAE-12
Port Location Rear Port
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison