Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341673

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906764
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 2,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Control Type Pressure Compensator
Series PVQ32
Inlet Port SAE-20
Origin Piston Pumps
Rotation Right Hand (CW)
Port Location Side Port
Port Type SAE
Model No. PVQ32 B2R SS3S 21 C14 12
Pressure Adjustment [Max] 2000 psi
Shaft Type 13 Tooth Splined
Mounting Flange SAE B, 2 Bolt
Outlet Port SAE-20
Pressure [Max] 2000 psi
Manufacturer Part No. PVQ32 B2R SS3S 21 C14 12
Pressure Adjustment [Min] 350 psi
Case Drain SAE-8
Design No. 21
Mounting Flange Mount
Pump Type Variable Displacement Open Circuit
Shaft Dia. 0.875 in
Displacement (in³/rev) 2.01
Seal Material Buna-N
GPM @ Speed 15.2 gpm @ 1750 rpm
Shaft Style Single Shaft
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison