With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange
SAE B, 2 Bolt
Design No.
21
Pump Type
Variable Displacement Open Circuit
Port Location
Rear Port
Shaft Dia.
0.875 in
Series
PVQ32
Rotation
Right Hand (CW)
GPM @ Speed
15.2 gpm @ 1750 rpm
Origin
Piston Pumps
Case Drain
SAE-8
Model No.
PVQ32 B2R SE1S 21 CG 30
Displacement (in³/rev)
2.01
Outlet Port
SAE-20
Pressure [Max]
2000 psi
Shaft Type
Straight w/ Key
Seal Material
Buna-N
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Inlet Port
SAE-20
Mounting
Flange Mount
Port Type
SAE
Shaft Style
Single Shaft
Manufacturer Part No.
PVQ32 B2R SE1S 21 CG 30
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back