Skip to content Skip to navigation menu
Vickers by Danfoss02-342378

02-342378

Vickers D05 Solenoid Valve
Item #103140582
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Spring Offset Function
Vickers by Danfoss02-342378
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Spring Offset Function
Manual Override Plain Override
Pressure [Max] 4500 psi
Temperature Range [Min] 68 °F
Actuator Type Solenoid
Model No. F3-DG4V4-01-0A-M-U-H5-10
Tank Port Rating 1740
Body Material Gray Iron
Voltage & Frequency 24 VDC
Seal Material Viton
Temperature Range [Max] 122 °F
Coil Type ISO 4400
Leakage Standard Performance
AC/DC DC
No. of Stages Single Stage
Mounting Subplate/Manifold Mount
Actuation Identification Solenoid B
Compatible Fluids Phosphate Ester Fluids
Operation Solenoid Operated
Performance Standard Performance
Spool Spring Arrangement Code A
Function Spring Offset
Fluid Cleanliness 19/17/14 micron
NFPA Size D05
Indicator Lights No
Rated Flow [Max] 30 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison