- D05 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Tank Port
- 60-2,900 psi
- Micrometer w/Keylock Adjustment
| Pressure Limited In, Dual | Port B |
| External Drain | No |
| Manufacturer Part No. | DGMC2-5-AT-FK-BT-FK-B-30 |
| Port Drained Into, Dual | Tank Port |
| Pressure Adjustment Range, Dual (psi) | 60-2,900 |
| Remote Control Port | No |
| Pressure Limited In | Port A |
| Valve Type | Relief Valve |
| Adjustment Type | Micrometer w/Keylock |
| Gage Port | G1/8 |
| Relief Function | Dual |
| Interface | D05 |
| Port Drained Into | Tank Port |
| Pressure Adjustment Range (psi) | 60 to 2,900 |
| Adjustment Type, Dual | Micrometer w/Keylock |
| External Drain, Dual | No |
| Design No. | 30 |
| Model No. | DGMC2-5-AT-FK-BT-FK-B-30 |
| Weight | 7.5 LB |

