- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Function | 3-Position Spring Centered |
| Crossover | P Blocked, A or B to T |
| Tank Port Rating | 5000 |
| EN Code | None |
| Manual Override Option Code | None |
| Coil Type | DIN 43650 |
| Pilot Drain Code | None |
| Port Restrictor Plug Code | None |
| Electrical Options | None |
| Pressure Port Check Valve Code | None |
| AC/DC | AC |
| Actuator Type | Solenoid |
| Manual Override | Plain Override |
| Electrical Connection | No Connector |
| Pressure [Max] | 5000 psi |
| Response Type Code | None |
| Pilot Valve Type Code | S |
| Surge Suppressor/Damper | None |
| Pilot Pressure Code | E |
| Design No. | 10 |
| Indicator Lights | No |
| Reducer Module | N/A |
| Rated Flow [Max] | 185 gal/min |
| Port T Pressure Rating | 5000 psi |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Center Position | P Blocked, A & B to T |
| Solenoid Energization Code | None |
| NFPA Size | D08 |
| Valve Type | Standard-Duty |
| Mechanical Options | None |
| Surge Suppressor/Damper Code | None |
| Spool Control Modification Code | None |
| Port Restrictor Plugs | None |
| Gauge Port | SAE-4 |
| Model No. | DG5V-8-S-6C-E-M-U-D-10 |
| Housing Code | None |
| Gauge Ports Code | None |
| Seal Material | Buna-N |
| Response Type | Standard Response |
| Overrides | Plain Override Solenoid Ends |
| Mechanical Options Code | None |
| Electrical Connector Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Spool Indicator Switch Code | None |
| Voltage & Frequency | 220/240 VAC - 50/60 Hz |
| Reducer Module Code | None |
| Solenoid | Double |
| Electrical Options Code | None |
| Operation | Pilot Operated |
| Coil Type Code | U |
| Spool Code | 6 |
| Spool Spring Arrangement Code | C |
| Coil Rating Code | D |
| Solenoid Indicator Lights Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Weight | 35.0 LB |

