- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Drain Code | None |
| Mechanical Options Code | None |
| Coil Type Code | F |
| Surge Suppressor/Damper | None |
| Solenoid Indicator Lights Code | L |
| Response Type Code | None |
| Electrical Connection | Wired Terminal Block |
| Actuation Identification | Solenoid A, Solenoid B |
| Electrical Options Code | None |
| Crossover | P Blocked, A or B to T |
| Port T Pressure Rating | 5000 psi |
| Surge Suppressor/Damper Code | None |
| Coil Rating Code | B |
| Gauge Ports Code | None |
| Temperature Range [Min] | -40 °F |
| Actuator Type | Solenoid |
| Spool Code | 33 |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Center Position | P Blocked, A & B to T |
| Compatible Fluids | Petroleum Oil |
| Pressure Port Check Valve Code | None |
| Body Material | Ductile Iron |
| EN Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Leakage | Standard Performance |
| Solenoid Energization Code | None |
| AC/DC | AC |
| Port Restrictor Plug Code | None |
| Pilot Pressure Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| No. of Stages | Two Stage |
| Pressure Port Check Valve Pressure | N/A |
| Design No. | 10 |
| Reducer Module Code | None |
| Port Restrictor Plugs | None |
| Manual Override | Plain Override |
| Manual Override Option Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot/Drain | Internal Pilot/External Drain |
| Spool Control Modification Code | 2 |
| Pilot Valve Type Code | S |
| NFPA Size | D08 |
| Mounting | Subplate/Manifold Mount |
| Spool Spring Arrangement Code | C |
| Electrical Options | None |
| Spool Indicator Switch Code | None |
| Reducer Module | No |
| Electrical Connector Code | T |
| Gauge Port | SAE-4 |
| Tank Port Rating | 5000 |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Housing Code | W |
| Performance | Standard Performance |
| Indicator Lights | Yes |
| Seal Material | Buna-N |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure [Max] | 5000 psi |
| Overrides | Plain Override Solenoid Ends |
| Model No. | DG5V-8-S-33C-2-M-FTWL-B-10 |
| Response Type | Standard Response |
| Operation | Pilot Operated |
| Solenoid | Double |
| Rated Flow [Max] | 175 gal/min |
| Function | 3-Position Spring Centered |
| Temperature Range [Max] | 230 °F |
| Valve Type | Standard-Duty |
| Weight | 35.0 LB |

