- D03 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 43.5-1,450 psi
- Screw w/Locknut Adjustment
| Relief Function | Dual |
| Pressure Adjustment Range, Dual (psi) | 43.5-1,450 |
| Gage Port | None |
| Manufacturer Part No. | DGMC2-3-AB-BW-BA-BW-41-EN412 |
| Pressure Limited In, Dual | Port B |
| Valve Type | Relief Valve |
| Adjustment Type | Screw w/ Locknut |
| Remote Control Port | No |
| Adjustment Type, Dual | Screw w/Locknut |
| Pressure Limited In | Port A |
| External Drain | No |
| Port Drained Into, Dual | Port A |
| Model No. | DGMC2-3-AB-BW-BA-BW-41-EN412 |
| Pressure Adjustment Range (psi) | 43.5 to 1,450 |
| External Drain, Dual | No |
| Design No. | 41 |
| Interface | D03 |
| Port Drained Into | Port B |
| Weight | 3.3 LB |

