- PVM141 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 63 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| RPM [Max] | 1800 rpm |
| Shaft Dia. | 1.5 in |
| Shaft Type | Straight Keyed |
| Bolt Circle Dia. | 6 3/8 in |
| Pressure Compensator Setting | 230 Bar |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Port Location | Side Port |
| Port Type | Flange Ports |
| Displacement (in³/rev) | 8.6 |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Shaft Length | 2.13 in |
| Origin | Axial Piston Pumps |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Description | SAE C-C |
| Flow @ RPM | 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm |
| HP @ 1,800 rpm [Max] | 126 hp |
| Manufacturer Part No. | PVM141ER10GS02AAB23110000A0A |
| Valve Plate | Electric Motor Speeds |
| Pump Type | Open Circuit Axial |
| Model No. | PVM141ER10GS02AAB23110000A0A |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Rotation | Right Hand (CW) |
| Seal Material | Buna-N |
| Spline Description | N/A |
| Pilot Diameter | 5 in |
| Mounting Flange | SAE C, 4 Bolt |
| Flow Compensator Setting | 11 Bar |
| Paint | Standard Blue Paint |
| Operating Pressure [Max] | 4000 psi |
| Series | PVM141 |
| Key | 3/8 in |
| Weight | 145.0 LB |

