For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Displacement (in³/rev)
3.5
Shaft Description
14 Tooth Splined
Rotation
Right Hand (CW)
Control Special Features
None
Shaft Dia.
N/A
Series
PVH
Special Features
Q250 Valve Plate, No Case To Inlet Check Valve
Maximum Displacement Adjustment
Standard Displacement
Outlet Port
1 in 4-Bolt Flange/Code 61
Port Type
Flange
Seal Material
Viton
Pump Type
Variable Displacement Open Circuit
Case Drain
#8 SAE O-Ring Port - Bottom (Top Plugged)
GPM @ Speed
26 gpm @ 1800 rpm
Shaft Length
1.89 in
Paint
N/A
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Origin
Piston Pumps
Shaft Type
14 Tooth Splined
Key
N/A
Inlet Port
2 in 4-Bolt Flange/Code 61
Torque Setting
522-638 psi
Mounting Flange
SAE C, 4 Bolt
Port Location
Side Port
Pressure Compensator Setting
3,568-3,684 psi
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back